Hex Key Set, Pieces 8, S7

WESTWARD| Zoro #: G1994517| Mfr #: 5YUT5

$7.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 8
Size Code: S7
Handle Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994517 Mfr #: 5YUT5
Number of Pieces: 8Size Code: S7
Handle Type: PlainMeasurement Type: SAE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: black oxide
Blade Material: Chrome Vanadium SteelArm Type: Short
Meets/Exceeds: ANSIHandle Material: Chrome Vanadium Steel
Country of Origin (subject to change): China

Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 2.36 to 3.09 In., Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI, Size Code S7

Reviews