Westward

9 Piece Metric L-Shape Hex Key Set, 2CYC2


$14.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Chrome Vanadium Steel
  • Finish Black Oxide
  • Handle Material Alloy Steel
  • Handle Type L-Shape
  • Includes Plastic Index
See all product information