Hex Key Set, Pieces 12, S3, M2

WESTWARD |Zoro #: G1804826|Mfr #: 4YR74

$25.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804826 Mfr #: 4YR74
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", 2, 2.5, 3, 4, 5, 6mm
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DSize Code: S3, M2
Item: Hex Key SetMeasurement Type: SAE/Metric
Arm Type: LongHandle Type: T-Shaped
Number of Pieces: 12Arm Length: 6.00"
Blade Material: Alloy steelFinish: Black Oxide
Handle Material: Alloy SteelIncludes: Pouch
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE/Metric, Handle Type T-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 12, Arm Length 6.00 In., Sizes Included 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 In., 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S3, M2

Product Reviews

Save 15% when you sign up for Z-mail.