JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Pipe Wrench, 9-1/2" L, Cast Iron

WESTWARD| Zoro #: G2409933| Mfr #: 6ATY4

$25.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409933 Mfr #: 6ATY4
Standards: Federal SpecificationNonsparking: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: I-Beam
Jaw Material: SteelFeatures: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws
Item: Hex Pipe WrenchJaw Capacity: 2-5/8"
Overall Length: 9-1/2"Handle Material: Cast Iron
Handle Type: I-BeamJaw Type: Smooth
Country of Origin (subject to change): China

Product Description

Hex Pipe Wrench, No, Jaw Capacity 2-5/8 In., Overall Length 9-1/2 In., Handle Material Cast Iron, Jaw Type Smooth, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw,Non-Stick Adjustment Nut,Replaceable Hook And Heel Jaws, Standards Federal Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.