Air Random Orbital Sander, 0.5HP, 3 In.

WESTWARD| Zoro #: G1461494| Mfr #: 5ZL19

$37.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 3" Backing Disc, 4-1/2" Backing Disc, and 5-1/2" Backing Disc
Handle Material: Aluminum
Exhaust Type: Front
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461494 Mfr #: 5ZL19
Includes: 3" Backing Disc, 4-1/2" Backing Disc, and 5-1/2" Backing DiscHandle Material: Aluminum
Exhaust Type: FrontHousing Material: Composite
Free Speed: 18,000 rpmAir Inlet: 1/4" npt
CFM @ Full Load: 23.0Pad Size: 3"
Overall Length: 5-3/4"Average CFM @ 15 Second Run Time: 5.70
Variable Speed: YesMin. Hose Size: 3/8"
Throttle: TriggerOrbit Dia.: 3/8"
Arbor Hole: 7/8"Pad Face Type: PSA
HP: 0.5Vacuum/Non-Vacuum: Vacuum
Spindle Size: 7/16"-20Required Pressure: 90 psi
Country of Origin (subject to change): Taiwan

Description

Air Random Orbital Sander, 0.5 HP, Pad Size 3 In., Orbit Dia. 3/8 In., PSA Pad Face Type, 7/8 In. Arbor Hole, Spindle Size 7/16 In.-20, Free Speed 18,000 rpm, 5.70 Average CFM @ 15 Second Run Time, 23.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 5-3/4 In., Front Exhaust Type, Variable Speed Yes, Aluminum Handle Material, Composite Housing Material, Trigger Throttle, Vacuum/Non-Vacuum Vacuum

Reviews