Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High-Tension Hacksaw, Adj, 12 In

  • Zoro #: G3232031
  • Mfr #: 5WFW4
$13.42 14% off
$11.41
  • Hand Saw Application: Metal
  • Nonsparking: No
  • Features: Adjustable Hacksaw with 20,000 PSI
See full product details
Orders over $75 ship free.

Westward #5WFW4 Specifications

  • Zoro #: G3232031
  • Mfr #: 5WFW4
Hand Saw Application: Metal Nonsparking: No
Features: Adjustable Hacksaw with 20,000 PSI Characteristics: Adjustable Hacksaw with 15,000 PSI
Includes: High Carbon Steel Blade Blade Length: 12 in
Insulated / Uninsulated: Uninsulated Function: For Electricians, Plumbers, and Cutting Wood
Teeth per Inch: 24 Handle Design: Die-Cast Aluminum
Length: 17 3/4 in Manufacturers Warranty Length: One year
Number of Pieces: 1 Item: High Tension Hacksaw
Tether Capable: Tether Capable Blade Material: High Carbon Steel
Type: Adjustable Length Throat Depth: 4 in
Shop By: Cyber Deals Tether Style: Tether Capable
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hacksaws, Hand Saw Application Metal, High Tension Hacksaw, Length 17 3/4 in, Blade Length 12 in, 24 Teeth per Inch, Blade Material High Carbon Steel, Tether Capable, Uninsulated, Nonsparking No, Throat Depth 4 in, Handle Design Die-Cast Aluminum, For Electricians, Plumbers, and Cutting Wood, Features Adjustable Hacksaw with 20,000 PSI, Number of Pieces 1, Includes High Carbon Steel Blade

Reviews of Westward #5WFW4