SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hold Down Clamp, 3 In Depth

WESTWARD| Zoro #: G1168054| Mfr #: 2LAZ5

$21.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Color: GrayClamping Pressure: 660 lb.Item: Hold Down Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168054 Mfr #: 2LAZ5
Body Color: GrayClamping Pressure: 660 lb.
Item: Hold Down ClampSpindle Material: Steel
Max. Opening: 3"Swivel Pad: Yes
Spindle Finish: Black OxideHandle Design: Slide Bar
Body Finish: Powder CoatedBody Material: Ductile Iron
Throat Depth: 1-7/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Hold Down Clamp, Max. Opening 3 In., Throat Depth 1-7/8 In., Swivel Pad Yes, Body Material Ductile Iron, Body Color Gray, Body Finish Powder Coated, Spindle Material Steel, Spindle Finish Black Oxide, Handle Design Slide Bar, Clamping Pressure 660 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews