BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hole Cutter Kit, Carbide, 6 Pc

WESTWARD| Zoro #: G1876165| Mfr #: 6EXN9

$163.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: Metal
Pilot Drill Size: 15/64" dia. x 2-3/8" L
Hole Saw Product Grouping: Hole Saw Kits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876165 Mfr #: 6EXN9
Primary Saw Application: MetalPilot Drill Size: 15/64" dia. x 2-3/8" L
Hole Saw Product Grouping: Hole Saw KitsArbor Design: Included
Saw Sizes Included: 7/8", 1-1/8", 1-3/8"Replacement Arbor No.: Mfr. No. 402-9906
Includes: Arbor w/Pilot Drill Bit, Hex Key, Wooden CaseReplacement Pilot Drill No.: Mfr. No. 202-4060
Item: Locksmiths Hole Saw KitRange of Saw Sizes: 7/8" to 1-3/8"
Number of Pieces: 5Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Shank Size: 3/8" with (3) FlatsTooth Material: Carbide Tipped
Max. Cutting Depth: 3/16"Country of Origin (subject to change): China

Description

Hole Saw Kit, Lock Set, Alloy Steel w/Tungsten Carbide Tips, Number of Pieces 5, Max. Cutting Depth (In.) 3/16, Arbor Hole (In.) 3/8, For Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Hole Saws G0526784, G0386757, **6EXP2**, Arbor w/Pilot Drill Bit, Hex Key, Wooden Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews