Hole Saw, 1-1/8 In Dia, Carbide

WESTWARD| Zoro #: G0386757| Mfr #: 6EXP1

$58.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386757 Mfr #: 6EXP1
Includes: Plastic Storage SleevePrimary Saw Application: Metal
Hole Saw Product Grouping: Hole CuttersItem: Hole Cutter
Shank Size: 3/8" HexThread Size: 3/8"
Application: Stainless Steel, Mild Steel, Copper, Aluminum and BrassTooth Material: Carbide Tipped
Replacement Arbor No.: No. 6EXP5Pilot Drill Size: 15/64" dia. x 3-7/8" L
Max. Cutting Depth: 3/16"Arbor Design: Not Included
Saw Dia.: 1-1/8"Number of Teeth: 6
Country of Origin (subject to change): China

Product Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size 3/8 In., Replacement Arbor No. No. G0393084, Shank Size 3/8 In. Hex, Pilot Drill Size 15/64 In. dia. x 3-7/8 In. L, Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Plastic Storage Sleeve

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.