BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hole Saw, 1-3/8 In Dia, Carbide

WESTWARD| Zoro #: G1186236| Mfr #: 6EXP2

$42.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Material: Carbide TippedItem: Hole CutterIncludes: Plastic Storage Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186236 Mfr #: 6EXP2
Tooth Material: Carbide TippedItem: Hole Cutter
Includes: Plastic Storage SleeveReplacement Arbor No.: No. 6EXP5
Arbor Design: Not IncludedPrimary Saw Application: Metal
Max. Cutting Depth: 3/16"Hole Saw Product Grouping: Hole Cutters
Thread Size: 3/8"Shank Size: 3/8" Hex
Number of Teeth: 8Saw Dia.: 1-3/8"
Application: Stainless Steel, Mild Steel, Copper, Aluminum and BrassPilot Drill Size: 15/64" dia. x 3-7/8" L
Country of Origin (subject to change): China

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 1-3/8 In., Max. Cutting Depth 3/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Number of Teeth 8, Thread Size 3/8 In., Replacement Arbor No. No. 6EXP5, Shank Size 3/8 In. Hex, Pilot Drill Size 15/64 In. dia. x 3-7/8 In. L, Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Plastic Storage Sleeve

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews