Hole Saw, 7/8 In Dia, Carbide

WESTWARD| Zoro #: G0526784| Mfr #: 6EXP0

$50.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526784 Mfr #: 6EXP0
Includes: Plastic Storage SleevePrimary Saw Application: Metal
Hole Saw Product Grouping: Hole CuttersItem: Hole Cutter
Shank Size: 3/8" HexThread Size: 3/8"
Application: Stainless Steel, Mild Steel, Copper, Aluminum and BrassTooth Material: Carbide Tipped
Replacement Arbor No.: No. 6EXP5Pilot Drill Size: 15/64" dia. x 3-7/8" L
Max. Cutting Depth: 3/16"Arbor Design: Not Included
Saw Dia.: 7/8"Number of Teeth: 5
Country of Origin (subject to change): China

Product Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 7/8 In., Max. Cutting Depth 3/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Number of Teeth 5, Thread Size 3/8 In., Replacement Arbor No. No. G0393084, Shank Size 3/8 In. Hex, Pilot Drill Size 15/64 In. dia. x 3-7/8 In. L, Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Plastic Storage Sleeve

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.