KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook Utility Blade, 23/32" W, PK100

WESTWARD| Zoro #: G0603705| Mfr #: 2ZRJ6

$37.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 23/32"
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4CL03, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 6D010
Blade Point Type: Sharp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603705 Mfr #: 2ZRJ6
Width: 23/32"Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4CL03, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 6D010
Blade Point Type: SharpBlade Dispenser Included: No
Length: 1-7/8"Material: carbon steel
Mount Type: (2) Holding Notches, (1) HoleItem: Utility Blade
Number of Cutting Edges: 2Number of Blade Points: 2
Primary Cutting Application: General PurposeNumber of Blades Included: 100
Blade Edge: HookThickness: 0.024"
Country of Origin (subject to change): China

Description

Utility Knife Blade, Hook, Blade Type Two Ended, Number of Segments 1, Length 1 7/8 In, Width 23/32 In, Thickness 0.024 In, Carbon Steel, Mount Type Two Holding Notches, Fits Utility Knives Stock No G3113257, **1UK24**, **1UK33**, G1944101, **3CA88**, **3MK81**, **3PY48**, G2342426, G2851992, **4CL03**, G1504745, G0538422, G0805061, G1296486, G0908862, **5R682**, 5TG43, **10621**, Package Quantity 100

Reviews