PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hook Utility Blade, 23/32" W, PK5

WESTWARD| Zoro #: G1148095| Mfr #: 2ZRJ3

$2.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: (2) Holding Notches, (1) HoleMaterial: Carbon SteelThickness: 0.024"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148095 Mfr #: 2ZRJ3
Mount Type: (2) Holding Notches, (1) HoleMaterial: Carbon Steel
Thickness: 0.024"Primary Cutting Application: General Purpose
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 6D010, 4YR09, 5MW90Number of Cutting Edges: 2
Blade Point Type: SharpBlade Edge: Hook
Number of Blade Points: 2Item: Utility Blade
Width: 23/32"Length: 2-1/4"
Number of Blades Included: 5Blade Dispenser Included: No
Country of Origin (subject to change): China

Description

Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Hook Blade Edge, Number of Blades Included 5, Number of Cutting Edges 2, Number of Blade Points 2, Blade Dispenser Included No, Thickness 0.024 In., Length 2-1/4 In., Width 23/32 In., Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 6D010, 4YR09, 5MW90, Mount Type (2) Holding Notches, (1) Hole

Reviews