KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Grip Plier, 13-1/8 in., Smooth

WESTWARD| Zoro #: G0649993| Mfr #: 4NFW8

$59.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side Cutter: No
Spring Return: No
Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649993 Mfr #: 4NFW8
Side Cutter: NoSpring Return: No
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Hose Grip PlierJaw Length: 2-13/16"
Wire Stripper: NoCutting Capacity/Material: Not Specified
Tip Width: 1/2"Jaw Width: 11/16"
Wire Crimper: NoESD Safe: No
Overall Length: 13-1/8"Nonsparking: No
Jaw Bend: 0 DegreesMax. Jaw Opening: 2"
Handle Type: ErgonomicHandle Color: Black
Gripping Surface: SmoothJoint Type: Compound
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Hose Grip Pliers, Double-X(TM), 13mm, Number of Pieces 1, Hose Grip Nose Type, Overall Length (In.) 13-1/8, Jaw Length (In.) 11/16, Jaw Width (In.) 2, Tip Width (In.) 1/2, Side Cutter No, Handle Type Ergonomic, Black, Spring Return No, Chrome Vanadium Steel Construction, Compound Joint, Flush Rivet For Strength, Alligned Serrated Tips, Fully Polished Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews