Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Service Jack, 10 tons

  • Zoro #: G1757165
  • Mfr #: 1ZKX5

$1,528.49

  • Handle Material: Steel
  • Handle Length: 45"
  • Caster Wheel Dia.: 3-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #1ZKX5 Specifications

  • Zoro #: G1757165
  • Mfr #: 1ZKX5
Handle Material: Steel Handle Length: 45"
Caster Wheel Dia.: 3-7/8" Operation Type: Manual
Chassis Length: 55" Item: Hydraulic Service Jack
Application: Heavy-Duty Lifting Capacity: 10 tons
Power Raise: 20" Lifting Height Max.: 27-1/8"
Lifting Height Min.: 7-1/8" Type: Hydraulic Service Jack
Material: Steel (Handle) Features: Min. Height 7-1/8"
Length: 55" (Chassis), 45" (Handle) For Use With: Automotive, Truck, Farm, Industrial and Construction Vehicles
Country of Origin (subject to change): Multiple

Description

Service jacks are used by mechanics, tire and repair shops and auto dealers. Westward Hydraulic Service Jack include characteristics like: Application: Heavy-Duty, Lifting Capacity: 10 tons.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Westward #1ZKX5