Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Service Jack, 10 tons

  • Zoro #: G1398634
  • Mfr #: 5ML70

$1,528.52

  • Chassis Length: 55"
  • Operation Type: Manual
  • Power Raise: 20-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #5ML70 Specifications

  • Zoro #: G1398634
  • Mfr #: 5ML70
Chassis Length: 55" Operation Type: Manual
Power Raise: 20-1/8" Application: Heavy-Duty
Item: Hydraulic Service Jack Handle Length: 45-7/8"
Lifting Height Min.: 6-7/8" Lifting Capacity: 10 tons
Lifting Height Max.: 27" Type: Hydraulic Service Jack
Features: Min. Height 6-7/8" Length: 51-1/2" (Chassis), 45-7/8" (Handle)
For Use With: Automotive, Low Clearance Bus, Farm, Industrial and Construction Vehicles Country of Origin (subject to change): Multiple

Description

Types of service jacks to choose from include low-profile, trolley, scissor and bottle jacks, depending on your preference. Take a look at the features for Westward Hydraulic Service Jack. Application: Heavy-Duty, Lifting Capacity: 10 tons.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Westward #5ML70