JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air/Hydraulic Service Jack, 20 tons

WESTWARD| Zoro #: G1483395| Mfr #: 1MZK2

$4577.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483395 Mfr #: 1MZK2
Standards: ASME/ANSICaster Wheel Dia.: 2-1/4"
Power Raise: 18-1/2"Chassis Length: 62-1/4"
Lifting Capacity: 20 tonsOperation Type: Air/Manual
Handle Length: 49-1/2"Item: Air/Hydraulic Service Jack
Lifting Height Max.: 26"Application: Heavy-Duty
Lifting Height Min.: 26"Country of Origin (subject to change): Taiwan

Product Description

Air/Hydraulic Service Jack, Application Heavy-Duty, Lifting Capacity 20 tons, Lifting Height Min. 26 In., Lifting Height Max. 26 In., Power Raise 18-1/2 In., Chassis Length 62-1/4 In., Operation Type Air/Manual, Handle Length 49-1/2 In., Caster Wheel Dia. 2-1/4 In., Standards ASME/ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.