Hydraulic Service Jack, 2.5 tons

WESTWARD| Zoro #: G0804745| Mfr #: 1MZK7

$79.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 19-5/8"Lifting Height Min.: 5-1/2"Item: Hydraulic Service Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804745 Mfr #: 1MZK7
Handle Length: 19-5/8"Lifting Height Min.: 5-1/2"
Item: Hydraulic Service JackLifting Capacity: 2-1/2 tons
Lifting Height Max.: 15-1/4"Chassis Length: 22"
Operation Type: ManualPower Raise: 9-3/4"
Application: GeneralCountry of Origin (subject to change): China

Description

Hydraulic Service Jack, Application General, Lifting Capacity 2-1/2 tons, Lifting Height Min. 5-1/2 In., Lifting Height Max. 15-1/4 In., Power Raise 9-3/4 In., Chassis Length 22 In., Operation Type Manual, Handle Length 19-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews