Hydraulic Service Jack, 3 tons

WESTWARD| Zoro #: G1976974| Mfr #: 5ML65

$278.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 42-1/8"
Application: Heavy-Duty
Item: Hydraulic Service Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976974 Mfr #: 5ML65
Handle Length: 42-1/8"Application: Heavy-Duty
Item: Hydraulic Service JackLifting Capacity: 3 tons
Power Raise: 13-3/4"Chassis Length: 27-1/2"
Operation Type: ManualCountry of Origin (subject to change): China

Description

Hydraulic Service Jack, Application Heavy-Duty, Lifting Capacity 3 tons, Power Raise 13-3/4 In., Chassis Length 27-1/2 In., Operation Type Manual, Handle Length 42-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews