Shop Alternate Products
This Product is Discontinued
Westward
3 tons Hydraulic Service Jack 19 3/4 in Max. Lifting H., 5 1/2 in Min. Lifting H (Discontinued)
Mfr # 5ML67
Zoro # G0471642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length 42 1/2 in
- Lifting Height Max. 19 3/4 in
- Lifting Capacity 3 tons
- Material Steel
- Power Raise 14 3/4 in