KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Service Jack, 5 tons

WESTWARD| Zoro #: G1015576| Mfr #: 1ZKX6

$1006.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 40-5/8"
Application: Heavy-Duty
Item: Hydraulic Service Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015576 Mfr #: 1ZKX6
Handle Length: 40-5/8"Application: Heavy-Duty
Item: Hydraulic Service JackLifting Capacity: 5 tons
Power Raise: 20"Chassis Length: 57-7/8"
Handle Material: SteelOperation Type: Manual
Caster Wheel Dia.: 2-1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Service Jack, Application Heavy-Duty, Lifting Capacity 5 tons, Power Raise 20 In., Chassis Length 57-7/8 In., Operation Type Manual, Handle Length 40-5/8 In., Handle Material Steel, Caster Wheel Dia. 2-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews