LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Air/Hydraulic Service Jack, 5 tons

WESTWARD| Zoro #: G0808482| Mfr #: 5M456

$1062.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808482 Mfr #: 5M456
Chassis Length: 55-5/8"Lifting Capacity: 5 tons
Operation Type: Air/ManualHandle Length: 42-1/16"
Item: Air/Hydraulic Service JackApplication: Heavy-Duty
Standards: ASME/ANSI-PALDPower Raise: 20"
Country of Origin (subject to change): Taiwan

Product Description

Air/Hydraulic Service Jack, Application Heavy-Duty, Lifting Capacity 5 tons, Power Raise 20 In., Chassis Length 55-5/8 In., Operation Type Air/Manual, Handle Length 42-1/16 In., Standards ASME/ANSI-PALD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.