HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hydraulic Service Jack, 5 tons

WESTWARD| Zoro #: G0369372| Mfr #: 5ML69

$892.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Capacity: 5 tons
Application: Heavy-Duty
Handle Length: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369372 Mfr #: 5ML69
Lifting Capacity: 5 tonsApplication: Heavy-Duty
Handle Length: 40"Chassis Length: 52-1/2"
Operation Type: ManualItem: Hydraulic Service Jack
Power Raise: 15-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Service Jack, Application Heavy-Duty, Lifting Capacity 5 tons, Power Raise 15-3/4 In., Chassis Length 52-1/2 In., Operation Type Manual, Handle Length 40 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews