Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

I-Beam Level, Aluminum, Bubble, LED Light

  • Zoro #: G0065311
  • Mfr #: 32ZU61

$54.90

  • Accuracy: 0.075
  • Color: Blue/Black
  • Number of Plumb Vials: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #32ZU61 Specifications

  • Zoro #: G0065311
  • Mfr #: 32ZU61
Accuracy: 0.075 Color: Blue/Black
Number of Plumb Vials: 2 Lighted Vials: Yes
Number of Magnets: 0 Top Read: No
Number of Level Vials: 1 Item: I-Beam Level
Vial Material: Acrylic Number of 45 Degree Vials: 0
Length: 72" Includes: LED Light
Frame Material: Aluminum Magnetic/Nonmagnetic: Nonmagnetic
Number of 30 Degree Vials: 0 Number of V-Grooves: 0
Magnet Type: None Vial Type: Bubble
Total Number of Vials: 3 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials Yes, Number of V-Grooves 0, Accuracy 0.075, Vial Type Bubble, Vial Material Acrylic, Number of Magnets 0, Magnet Type None, Color Blue/Black, Includes LED Light

Reviews of Westward #32ZU61