Westward
I-Beam Level, Aluminum, Neodymium
Mfr # 32ZU69
Zoro # G0065235
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.075
- Color Black, Blue, White
- Top Read No Top Read Window
- Number of 45 Degree Vials 0
- Number of Level Vials 1
Explore More Products
- WESTWARD I-Beam Level, Bubble, Acrylic 32ZU67
- WESTWARD I-Beam Level, Aluminum, Neodymium, 24 in. 32ZU65
- WESTWARD I-Beam Level, Bubble, Anodized 32ZU66
- WESTWARD I Beam Level, Aluminum, 24 In, Top Read 4MRV7
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps 4MRV6
- WESTWARD I Beam Level, Aluminum, 48 In 4MRV8
- WESTWARD I-Beam Level, Aluminum, Bubble 32ZU64
- WESTWARD I-Beam Level, Aluminum, Bubble, 72 in. 32ZU62
- STABILA Magnetic Level, 72" 80A-2M-29272
- IRWIN Post Level - Magnetic 1794482
- SANDS LEVEL & TOOL CO Professional Level Case, 42 SLPLC42
- Westward Levels, Compasses, and Plumb Bobs