TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Ice Scraper, 7 In Blade, 48In L Handle

WESTWARD| Zoro #: G0861007| Mfr #: 6YU41

$23.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 48"Item: Ice ScraperBlade Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861007 Mfr #: 6YU41
Handle Length: 48"Item: Ice Scraper
Blade Height: 6"Blade Material: Steel
Blade Width: 7"Handle Type: Straight
Handle Material: WoodCountry of Origin (subject to change): El Salvador

Description

Ice Scraper, Blade Material Steel, Blade Width 7 In., Blade Height 6 In., Handle Length 48 In., Handle Type Straight, Handle Material Wood, Weight 3 lb. 4 oz.

Reviews