KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Bit Socket Set, 1/2" Dr, 6 Pt.

WESTWARD| Zoro #: G0430263| Mfr #: 4PRH2

$76.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxide
Includes: 1/2" Drive Hex Impact
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430263 Mfr #: 4PRH2
Finish: black oxideIncludes: 1/2" Drive Hex Impact
SAE or Metric: MetricStandards: ANSI B107.2-2002
Drive Size: 1/2"Number of Pieces: 10
Std. Bit Point Styles Included: 6Sockets Included: 6, 7, 8, 10, 12, 14, 15, 17, 18, 19mm
Tip Type: HexItem: Impact Bit Socket Set
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Bit Socket Set, Metric, Drive Size 1/2 In., Std. Bit Point Styles Included 6, Tip Type Hex, Number of Pieces 10, Finish Black Oxide, Sockets Included 6, 7, 8, 10, 12, 14, 15, 17, 18, 19mm, Standards ANSI B107.2-2002, Includes 1/2 In. Drive Hex Impact

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews