PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Bit Socket Set, 1/4", 3/8", 1/2"

WESTWARD| Zoro #: G1973991| Mfr #: 4PRH7

$61.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 1/4", 3/8", 1/2"Finish: black oxideSockets Included: 1/4" Drive: T10, T15, T20, T25, T27, T30, 3/8" Drive: T40, T45, T47, T50, T55, 1/2" Drive: T60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973991 Mfr #: 4PRH7
Drive Size: 1/4", 3/8", 1/2"Finish: black oxide
Sockets Included: 1/4" Drive: T10, T15, T20, T25, T27, T30, 3/8" Drive: T40, T45, T47, T50, T55, 1/2" Drive: T60Standards: ANSI B107.2-2002
SAE or Metric: SAETip Type: Torx
Item: Impact Bit Socket SetNumber of Pieces: 12
Std. Bit Point Styles Included: 6Includes: Blow Molded Case
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Bit Socket Set, SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Bit Point Styles Included 6, Tip Type Torx, Number of Pieces 12, Finish Black Oxide, Sockets Included 1/4 In. Drive: T10, T15, T20, T25, T27, T30, 3/8 In. Drive: T40, T45, T47, T50, T55, 1/2 In. Drive: T60, Standards ANSI B107.2-2002, Includes Blow Molded Case, Impact Rated Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews