KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Bit Socket Set, 3/8" Dr, 6 Pt.

WESTWARD| Zoro #: G1870967| Mfr #: 4PRG1

$74.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: black oxide
Includes: 3/8" Drive Hex Impact Driver
SAE or Metric: SAE, Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870967 Mfr #: 4PRG1
Finish: black oxideIncludes: 3/8" Drive Hex Impact Driver
SAE or Metric: SAE, MetricStandards: DIN 3121
Drive Size: 3/8"Number of Pieces: 13
Std. Bit Point Styles Included: 6Sockets Included: 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2", 4, 5, 6, 7, 10, 12mm
Tip Type: HexItem: Impact Bit Socket Set
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Bit Socket Set, SAE, Metric, Drive Size 3/8 In., Std. Bit Point Styles Included 6, Tip Type Hex, Number of Pieces 13, Finish Black Oxide, Sockets Included 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2 In., 4, 5, 6, 7, 10, 12mm, Standards DIN 3121, Includes 3/8 In. Drive Hex Impact Driver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews