SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Phillips Bit, #1, 1/4" Dr.

WESTWARD| Zoro #: G1145383| Mfr #: 4LZG3

$0.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Bit Length: 1/4"Drive Type: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145383 Mfr #: 4LZG3
Drive Size: 1/4"Bit Length: 1/4"
Drive Type: HexNumber of Points: 4
Item: Impact Screwdriver BitFinish: black oxide
Size: #1Standards: ANSI Standard
Overall Length: 1"SAE or Metric: SAE
Tip Type: PhillipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Bit, SAE, Size #1, Tip Type Phillips, Bit Length 1/4 In., Drive Size 1/4 In., Drive Type Hex, Overall Length 1 In., Finish Black Oxide, Number of Points 4, Standards ANSI Standard, Impact Rated Yes

Reviews