KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Phillips Bit, #1, 3/8" Dr.

WESTWARD| Zoro #: G1012207| Mfr #: 4LZG6

$0.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Bit Length: 5/16"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012207 Mfr #: 4LZG6
Finish: black oxideBit Length: 5/16"
SAE or Metric: SAEStandards: ANSI Standard
Number of Points: 4Size: #1
Item: Impact Screwdriver BitTip Type: Phillips
Drive Size: 3/8"Overall Length: 1-5/16"
Drive Type: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Bit, SAE, Size #1, Tip Type Phillips, Bit Length 5/16 In., Drive Size 3/8 In., Drive Type Hex, Overall Length 1-5/16 In., Finish Black Oxide, Number of Points 4, Standards ANSI Standard

Reviews