KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Phillips Bit, #2, 1/4" Dr.

WESTWARD| Zoro #: G1332283| Mfr #: 4LZG4

$0.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Bit Length: 1/4"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332283 Mfr #: 4LZG4
Finish: black oxideBit Length: 1/4"
SAE or Metric: SAEStandards: ANSI Standard
Number of Points: 4Size: #2
Item: Impact Screwdriver BitTip Type: Phillips
Drive Size: 1/4"Overall Length: 1"
Drive Type: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Bit, SAE, Size #2, Tip Type Phillips, Bit Length 1/4 In., Drive Size 1/4 In., Drive Type Hex, Overall Length 1 In., Finish Black Oxide, Number of Points 4, Standards ANSI Standard

Reviews