Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Impact Phillips Bit, #2, 3/8" Dr.

WESTWARD| Zoro #: G0912861| Mfr #: 4LZG7

$0.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912861 Mfr #: 4LZG7
Size: #2Tip Type: Phillips
SAE or Metric: SAENumber of Points: 4
Drive Size: 1/4"Finish: black oxide
Bit Length: 5/16"Impact Rated: Yes
Item: Impact Screwdriver BitOverall Length: 1-5/16"
Standards: ANSI StandardDrive Type: Hex
Country of Origin (subject to change): Taiwan, Province of China

Description

Use this impact screwdriver bit from Westward to drive all the nuts, bolts, and bits on your next job. This impact screwdriver bit has 3/8\ drive size and is 1-5/16\" in length. It comes in size #2."

Reviews