BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Screwdriver Bit, SAE, 1/4 In.

WESTWARD| Zoro #: G2270563| Mfr #: 4LZG2

$0.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAESize: 10F-12ROverall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270563 Mfr #: 4LZG2
SAE or Metric: SAESize: 10F-12R
Overall Length: 1"Standards: ANSI Standard
Number of Points: 2Finish: black oxide
Bit Length: 1/4"Drive Type: Hex
Drive Size: 1/4"Item: Impact Screwdriver Bit
Tip Type: SlottedCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Bit, SAE, Size 10F-12R, Tip Type Slotted, Bit Length 1/4 In., Drive Size 1/4 In., Drive Type Hex, Overall Length 1 In., Finish Black Oxide, Number of Points 2, Standards ANSI Standard, Impact Rated Yes

Reviews