KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Screwdriver Bit, Slotted, 1/4 In.

WESTWARD| Zoro #: G1247425| Mfr #: 4LZG1

$0.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Bit Length: 1/4"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247425 Mfr #: 4LZG1
Finish: black oxideBit Length: 1/4"
SAE or Metric: SAEStandards: ANSI Standard
Number of Points: 2Size: 4F-5R
Item: Impact Screwdriver BitTip Type: Slotted
Drive Size: 3/8"Overall Length: 1"
Drive Type: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Bit, SAE, Size 4F-5R, Tip Type Slotted, Bit Length 1/4 In., Drive Size 3/8 In., Drive Type Hex, Overall Length 1 In., Finish Black Oxide, Number of Points 2, Standards ANSI Standard, Impact Rated No

Reviews