PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket, 1/2In Dr, 1-1/8In, 6pts

WESTWARD| Zoro #: G0803826| Mfr #: 5MT07

$6.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Finish: BlackSize: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803826 Mfr #: 5MT07
Drive Size: 1/2"Finish: Black
Size: 1-1/8"Overall Length: 1-3/4"
Socket Depth: StandardSAE or Metric: SAE
Material: CR-V (Chrome Vanadium)Output Type: 6 pt.
Number of Points: 6Item: Impact Socket
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-1/8 In., Overall Length 1-3/4 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews