Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt. Deep Socket (Discontinued)
Mfr # 5MX11
Zoro # G1886927
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/64 in
- Material Chrome Molybdenum Steel