Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Impact Socket, 1/2In Dr, 1-5/16In, 6pts

WESTWARD | Zoro #: G0921164 | Mfr #: 4LXT3

$ 15.53 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0921164 Mfr #: 4LXT3
Standards: Federal Specification GGG-W-660A, ANSI B107.6 Item: Impact Socket
Finish: Black Number of Points: 6
Drive Size: 1/2" Size: 1-5/16"
Output Type: 6 pt. SAE or Metric: SAE
Socket Depth: Standard Overall Length: 1-11/16"
Material: Chrome Molybdenum Steel Country of Origin (subject to change): Taiwan, Province of China

Description

From Westward, this impact socket includes all the bars, rails and bits you'll need for your next job. Constructed of chrome molybdenum steel, this impact socket has 1/2\ drive size and is 1-11/16\" in length. It comes in size 1-5/16\"."

Reviews