Impact Socket, 1/2In Dr, 1-7/16In, 6pts

WESTWARD| Zoro #: G1503905| Mfr #: 4LXT6

$17.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Material: Chrome Molybdenum Steel
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503905 Mfr #: 4LXT6
Output Type: 6 pt.Material: Chrome Molybdenum Steel
Drive Size: 1/2"Overall Length: 1-31/32"
Standards: Federal Specification GGG-W-660A, ANSI B107.6Number of Points: 6
Finish: BlackItem: Impact Socket
Size: 1-7/16"Socket Depth: Standard
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-7/16 In., Overall Length 1-31/32 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews