SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/2In Dr, 1/2In, 6pts

WESTWARD| Zoro #: G1180182| Mfr #: 5MR85

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.Item: Impact SocketNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180182 Mfr #: 5MR85
Output Type: 6 pt.Item: Impact Socket
Number of Points: 6Finish: Black
Drive Size: 1/2"SAE or Metric: SAE
Material: CR-V (Chrome Vanadium)Size: 1/2"
Overall Length: 3-1/4"Socket Depth: Deep
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 1/2 In., Overall Length 3-1/4 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews