KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 1/2In, 6pts

WESTWARD| Zoro #: G1771664| Mfr #: 5MW96

$7.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Impact Socket
SAE or Metric: SAE
Material: Chrome Molybdenum Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771664 Mfr #: 5MW96
Item: Impact SocketSAE or Metric: SAE
Material: Chrome Molybdenum SteelSocket Depth: Deep
Number of Points: 6Finish: Black
Output Type: 6 pt.Overall Length: 3-9/64"
Size: 1/2"Drive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 1/2 In., Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt.

Reviews