BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Impact Socket, 1/2In Dr, 13/16In, 6pts

WESTWARD| Zoro #: G2223121| Mfr #: 5MT02

$7.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Finish: BlackOutput Type: 6 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223121 Mfr #: 5MT02
Number of Points: 6Finish: Black
Output Type: 6 pt.SAE or Metric: SAE
Drive Size: 1/2"Socket Depth: Standard
Material: CR-V (Chrome Vanadium)Item: Impact Socket
Size: 13/16"Overall Length: 1-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, SAE, Size 13/16 In., Overall Length 1-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated Yes

Reviews