Shop Alternate Products
This Product is Discontinued
Westward
1/2 in Drive Impact Socket 13/16 in, 6 Deep, Black Oxide (Discontinued)
Mfr # 5MX06
Zoro # G0754153
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/64 in
- Material Alloy Steel