SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/2In Dr, 13mm, 6pts

WESTWARD| Zoro #: G1293162| Mfr #: 5MW94

$7.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Finish: BlackSize: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293162 Mfr #: 5MW94
Drive Size: 1/2"Finish: Black
Size: 13mmOverall Length: 3-9/64"
Socket Depth: DeepSAE or Metric: Metric
Material: Chrome Molybdenum SteelOutput Type: 6 pt.
Number of Points: 6Item: Impact Socket
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 13mm, Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Impact Rated Yes

Reviews