KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 14mm, 6pts

WESTWARD| Zoro #: G2353985| Mfr #: 4LXR9

$6.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Material: Chrome Molybdenum Steel
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353985 Mfr #: 4LXR9
Standards: Federal Specification GGG-W-660A, ANSI B107.6Material: Chrome Molybdenum Steel
Overall Length: 1-1/2"Drive Size: 1/2"
Finish: BlackSocket Depth: Standard
Number of Points: 6Size: 14mm
SAE or Metric: MetricOutput Type: 6 pt.
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 14mm, Overall Length 1-1/2 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews