Impact Socket, 1/2In Dr, 15/16In, 6pts

WESTWARD| Zoro #: G0272447| Mfr #: 5MR92

$11.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Output Type: 6 pt.
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272447 Mfr #: 5MR92
Overall Length: 3-1/2"Output Type: 6 pt.
Number of Points: 6Finish: Black
Drive Size: 1/2"Item: Impact Socket
Size: 15/16"Socket Depth: Deep
Material: CR-V (Chrome Vanadium)SAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 15/16 In., Overall Length 3-1/2 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt., Impact Rated No

Reviews