KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 17mm, 6pts

WESTWARD| Zoro #: G1508412| Mfr #: 5MW97

$8.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Deep
SAE or Metric: Metric
Item: Impact Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508412 Mfr #: 5MW97
Socket Depth: DeepSAE or Metric: Metric
Item: Impact SocketSize: 17mm
Overall Length: 3-9/64"Finish: Black
Number of Points: 6Output Type: 6 pt.
Material: Chrome Molybdenum SteelDrive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 17mm, Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt.

Reviews