SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/2In Dr, 18mm, 6pts

WESTWARD| Zoro #: G0376966| Mfr #: 5NC62

$8.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.Item: Impact SocketNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376966 Mfr #: 5NC62
Output Type: 6 pt.Item: Impact Socket
Number of Points: 6Finish: Black
Drive Size: 1/2"SAE or Metric: Metric
Material: Chrome Molybdenum SteelSize: 18mm
Overall Length: 3-9/64"Socket Depth: Deep
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 18mm, Overall Length 3-9/64 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Impact Rated Yes

Reviews