KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 1In, 6pts

WESTWARD| Zoro #: G2023716| Mfr #: 5MT05

$9.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"
Overall Length: 1-3/4"
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023716 Mfr #: 5MT05
Drive Size: 1/2"Overall Length: 1-3/4"
Number of Points: 6Socket Depth: Standard
Item: Impact SocketSAE or Metric: SAE
Size: 1"Material: CR-V (Chrome Vanadium)
Output Type: 6 pt.Finish: Black
Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, SAE, Size 1 In., Overall Length 1-3/4 In., Finish Black, Material CR-V (Chrome Vanadium), Output Type 6 pt.

Reviews