KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 26mm, 6pts

WESTWARD| Zoro #: G1651185| Mfr #: 5DFN3

$12.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black
SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651185 Mfr #: 5DFN3
Finish: BlackSAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6Socket Depth: Standard
Output Type: 6 pt.Size: 26mm
Item: Impact SocketNumber of Points: 6
Overall Length: 3-5/64"Drive Size: 1/2"
Material: Heat Treated Alloy SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 26mm, Overall Length 3-5/64 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6, Impact Rated No

Reviews